BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In

CADDY| Zoro #: G0857997| Mfr #: 389004

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: NoMax. Load (Lb.): 45Length (In.): 1-9/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857997 Mfr #: 389004
Metal Detectable: NoMax. Load (Lb.): 45
Length (In.): 1-9/16Width (In.): 5/8
Material: Non MetallicPipe Size (In.): 1/2
Item: Tube And Pipe ClampDescription/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Type: SuperklipCountry of Origin (subject to change): Switzerland

Description

Tube And Pipe Clamp, Superklip, Pipe Size (In.) 1/2, Max. Load (Lb.) 45, Material of Construction Non Metallic, Length (In.) 1-9/16, Width (In.) 5/8, Metal Detectable No, Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation

Reviews