PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Superklip Tube And Pipe Clamp, 3/4 In

CADDY| Zoro #: G1700097| Mfr #: 389006

$1.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3/4Length (In.): 1-3/4Item: Tube And Pipe Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700097 Mfr #: 389006
Pipe Size (In.): 3/4Length (In.): 1-3/4
Item: Tube And Pipe ClampMetal Detectable: No
Width (In.): 11/16Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Max. Load (Lb.): 54Material: Non Metallic
Type: SuperklipCountry of Origin (subject to change): Switzerland

Description

Tube And Pipe Clamp, Superklip, Pipe Size (In.) 3/4, Max. Load (Lb.) 54, Material of Construction Non Metallic, Length (In.) 1-3/4, Width (In.) 11/16, Metal Detectable No, Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation

Reviews