SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EZ-Riser Superklip Tube And Pipe Clamp

CADDY| Zoro #: G0270033| Mfr #: 389011

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 80Metal Detectable: NoTube Size (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270033 Mfr #: 389011
Max. Load (Lb.): 80Metal Detectable: No
Tube Size (In.): 1-1/2Length (In.): 2-1/2
Item: Tube And Pipe ClampMaterial: Non Metallic
Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient InstallationPipe Size (In.): 1-1/4
Width (In.): 3/4Type: Superklip
Country of Origin (subject to change): Switzerland

Description

Tube And Pipe Clamp, Superklip, Pipe Size (In.) 1-1/4, Tube Size (In.) 1-1/2, Max. Load (Lb.) 80, Material of Construction Non Metallic, Length (In.) 2-1/2, Width (In.) 3/4, Metal Detectable No, Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation

Reviews