Superklip Tube And Pipe Clamp, Size 2 In

CADDY| Zoro #: G1237214| Mfr #: 389013

$3.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: NoType: SuperklipDescription/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237214 Mfr #: 389013
Metal Detectable: NoType: Superklip
Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient InstallationMax. Load (Lb.): 90
Width (In.): 25/32Length (In.): 3-3/32
Item: Tube And Pipe ClampTube Size (In.): 2
Material: Non MetallicCountry of Origin (subject to change): Switzerland

Description

Tube And Pipe Clamp, Superklip, Tube Size (In.) 2, Max. Load (Lb.) 90, Material of Construction Non Metallic, Length (In.) 3-3/32, Width (In.) 25/32, Metal Detectable No, Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation

Reviews