KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Loop Hanger, Size 1 1/4 In

CADDY| Zoro #: G0877737| Mfr #: 1010125CP

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1
Max. Load (Lb.): 180
Type: Swivel, Adjustable Band
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877737 Mfr #: 1010125CP
Width (In.): 1Max. Load (Lb.): 180
Type: Swivel, Adjustable BandDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Copper Tubing Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 1-1/4
Item: Loop HangerLength (In.): 3-3/16
Material: Copper Electro Plated/Electro-Galvanized SteelStandards: Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Copper Electro Plated/Electro-Galvanized Steel, Length (In.) 3-3/16, Width (In.) 1, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Copper Tubing Lines, Standards Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Reviews