KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Loop Hanger, Size 2 1/2 In

CADDY| Zoro #: G0566754| Mfr #: 1010250CP

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 200
Type: Swivel, Adjustable Band
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566754 Mfr #: 1010250CP
Max. Load (Lb.): 200Type: Swivel, Adjustable Band
Metal Detectable: YesPipe Size (In.): 2-1/2
Width (In.): 1Material: Copper Electro Plated/Electro-Galvanized Steel
Length (In.): 4-7/16Item: Loop Hanger
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Copper Tubing LinesThread Size (In.): 3/8
Standards: Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)Rod Size: 3/8"
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 2-1/2, Rod Size 3/8 In., Max. Load (Lb.) 200, Material of Construction Copper Electro Plated/Electro-Galvanized Steel, Length (In.) 4-7/16, Width (In.) 1, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Copper Tubing Lines, Standards Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Reviews