TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Swivel Loop Hanger, Size 2 1/2 In

CADDY| Zoro #: G0967522| Mfr #: 1150250EG

$1.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 2-1/2Length (In.): 5-9/16Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967522 Mfr #: 1150250EG
Pipe Size (In.): 2-1/2Length (In.): 5-9/16
Metal Detectable: YesWidth (In.): 1
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe LinesMax. Load (Lb.): 525
Type: Swivel, Adjustable BandItem: Loop Hanger
Material: Pre-Galvanized SteelRod Size: 3/8"
Standards: UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)Thread Size (In.): 3/8
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 2-1/2, Rod Size 3/8 In., Max. Load (Lb.) 525, Material of Construction Pre-Galvanized Steel, Length (In.) 5-9/16, Width (In.) 1, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 (Type 10)

Reviews