Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

EZ-Riser Swivel Loop Hanger, Size 2 In

CADDY | Zoro #: G0913954 | Mfr #: 1150200EG

$ 1.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913954 Mfr #: 1150200EG
Max. Load (Lb.): 300 Thread Size (In.): 3/8
Material: Pre-Galvanized Steel Rod Size: 3/8"
Description/Special Features: Recommended For Suspension Of Stationary Non-Insulated Pipe Lines Item: Loop Hanger
Type: Swivel, Heavy Duty Adjustable Band Standards: UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Width (In.): 1 Length (In.): 4-1/4
Metal Detectable: Yes Pipe Size (In.): 2
Country of Origin (subject to change): United States

Description

Take a look at the features for Caddy Loop Hanger. Material: Pre-Galvanized Steel.

Reviews