KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Loop Hanger, Size 3 In

CADDY| Zoro #: G0383187| Mfr #: 1000300EG

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 1000
Type: Swivel, Heavy Duty Adjustable Band
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383187 Mfr #: 1000300EG
Max. Load (Lb.): 1000Type: Swivel, Heavy Duty Adjustable Band
Metal Detectable: YesPipe Size (In.): 3
Width (In.): 1-1/4Material: Pre-Galvanized Steel
Length (In.): 6-9/16Item: Loop Hanger
Description/Special Features: Recommended For Suspension Of Stationary Non-Insulated Pipe LinesThread Size (In.): 1/2
Standards: UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)Rod Size: 1/2"
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Heavy Duty Adjustable Band, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 1000, Material of Construction Pre-Galvanized Steel, Length (In.) 6-9/16, Width (In.) 1-1/4, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Standards UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Reviews