KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Loop Hanger, Size 4 In

CADDY| Zoro #: G1212391| Mfr #: 1150400EG

$1.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1
Max. Load (Lb.): 650
Type: Swivel, Adjustable Band
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212391 Mfr #: 1150400EG
Width (In.): 1Max. Load (Lb.): 650
Type: Swivel, Adjustable BandDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 4
Item: Loop HangerLength (In.): 7-9/16
Material: Pre-Galvanized SteelStandards: UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 4, Rod Size 3/8 In., Max. Load (Lb.) 650, Material of Construction Pre-Galvanized Steel, Length (In.) 7-9/16, Width (In.) 1, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 (Type 10)

Reviews