KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Loop Hanger, Size 8 In

CADDY| Zoro #: G2184883| Mfr #: 1150800EG

$7.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4
Max. Load (Lb.): 1000
Type: Swivel, Adjustable Band
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184883 Mfr #: 1150800EG
Width (In.): 1-1/4Max. Load (Lb.): 1000
Type: Swivel, Adjustable BandDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 1/2
Rod Size: 1/2"Pipe Size (In.): 8
Item: Loop HangerLength (In.): 12-7/8
Material: Pre-Galvanized SteelStandards: UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Country of Origin (subject to change): United States

Description

Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 8, Rod Size 1/2 In., Max. Load (Lb.) 1000, Material of Construction Pre-Galvanized Steel, Length (In.) 12-7/8, Width (In.) 1-1/4, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 (Type 10)

Reviews