Tube And Pipe Clamp Kit, 11 To 18 In

CADDY| Zoro #: G0454736| Mfr #: TSGB16112

$61.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454736 Mfr #: TSGB16112
Description/Special Features: For Mounting Multiple Pipes Or Tubing In Stud Wall ApplicationsItem: Tube And Pipe Clamp Kit
Type: 11 to 18" AdjustablePipe Size (In.): 3/8 to 1-1/8
Material: Pre-Galvanized Steel and Nylon ClampsMetal Detectable: Yes
Country of Origin (subject to change): United States

Product Description

Tube And Pipe Clamp Kit, 11 to 18 In. Adjustable, Pipe Size (In.) 3/8 to 1-1/8, Material of Construction Pre-Galvanized Steel and Nylon Clamps, Metal Detectable Yes, For Mounting Multiple Pipes Or Tubing In Stud Wall Applications

Product Reviews