KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing Strut Clip, Size 1 1/2 In

CADDY| Zoro #: G1667312| Mfr #: TSMI0162

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/2
Item: Tubing Strut Clip
Description/Special Features: For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX Piping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667312 Mfr #: TSMI0162
Pipe Size (In.): 1-1/2Item: Tubing Strut Clip
Description/Special Features: For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX PipingMetal Detectable: No
Width (In.): 1-5/8Material: Polyamide
Standards: UL (R) 2043Country of Origin (subject to change): United Kingdom

Description

Tubing Strut Clip, Pipe Size (In.) 1-1/2, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No, For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX Piping, Standards UL (r) 2043

Reviews