SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tubing Strut Clip, Size 1 1/4 In

CADDY| Zoro #: G1824995| Mfr #: TSM0137

$5.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tubing Strut ClipDescription/Special Features: For Installation of Refrigeration, A/C Tubing, and PEX PipingPipe Size (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824995 Mfr #: TSM0137
Item: Tubing Strut ClipDescription/Special Features: For Installation of Refrigeration, A/C Tubing, and PEX Piping
Pipe Size (In.): 1-1/4Width (In.): 1-5/8
Standards: UL (R) 2043Metal Detectable: No
Material: PolyamideCountry of Origin (subject to change): United Kingdom

Description

Tubing Strut Clip, Pipe Size (In.) 1-1/4, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No, For Installation of Refrigeration, A/C Tubing, and PEX Piping, Standards UL (r) 2043

Reviews