PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tubing Strut Clip, Size 1 1/4 In

CADDY| Zoro #: G0732557| Mfr #: TSMI0137

$4.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/4Width (In.): 1-5/8Material: Polyamide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732557 Mfr #: TSMI0137
Pipe Size (In.): 1-1/4Width (In.): 1-5/8
Material: PolyamideStandards: UL (R) 2043
Description/Special Features: For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX PipingMetal Detectable: No
Item: Tubing Strut ClipCountry of Origin (subject to change): United Kingdom

Description

Tubing Strut Clip, Pipe Size (In.) 1-1/4, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No, For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX Piping, Standards UL (r) 2043

Reviews