Tubing Strut Clip, Size 1/2 In

CADDY| Zoro #: G1236426| Mfr #: TSM0062

$3.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2
Width (In.): 1-5/8
Material: Polyamide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236426 Mfr #: TSM0062
Pipe Size (In.): 1/2Width (In.): 1-5/8
Material: PolyamideStandards: UL (R) 2043
Description/Special Features: For Installation of Refrigeration, A/C Tubing, and PEX PipingMetal Detectable: No
Item: Tubing Strut ClipCountry of Origin (subject to change): United Kingdom

Description

Tubing Strut Clip, Pipe Size (In.) 1/2, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No, For Installation of Refrigeration, A/C Tubing, and PEX Piping, Standards UL (r) 2043

Reviews