SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tubing Strut Clip, Size 5/8 In

CADDY| Zoro #: G0809995| Mfr #: TSMI0075

$3.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 5/8Item: Tubing Strut ClipMetal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809995 Mfr #: TSMI0075
Pipe Size (In.): 5/8Item: Tubing Strut Clip
Metal Detectable: NoWidth (In.): 1-5/8
Description/Special Features: For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX PipingMaterial: Polyamide
Standards: UL (R) 2043Country of Origin (subject to change): United Kingdom

Description

Tubing Strut Clip, Pipe Size (In.) 5/8, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No, For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX Piping, Standards UL (r) 2043

Reviews