SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Hole Strap, Size 1 1/2 In, PK5

CADDY| Zoro #: G0820215| Mfr #: 1080150EG

$4.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: YesType: Two HoleIncludes: Mounting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820215 Mfr #: 1080150EG
Metal Detectable: YesType: Two Hole
Includes: Mounting ScrewDescription/Special Features: Recommended To Support CPVC Pipe
Pipe Size (In.): 1-1/2Width (In.): 1-3/16
Length (In.): 4-7/16Standards: Ul and cUL Listed
Item: Pipe StrapMaterial: Pre-Galvanized Steel
Country of Origin (subject to change): United States

Description

Pipe Strap, Two Hole, Pipe Size (In.) 1-1/2, Material of Construction Pre-Galvanized Steel, Length (In.) 4-7/16, Width (In.) 1-3/16, Metal Detectable Yes, Recommended To Support CPVC Pipe, Includes Mounting Screw, Standards UL And cUL Listed, Package Quantity 5

Reviews