Nvent Caddy

Two Hole Strap, Size 1 1/4 In, PK5


$5.19
/pk 5, $1.04/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Pre-Galvanized Steel
  • Length (In.) 4 1/4 in
  • Width 1-3/16"
  • Pipe Size (In.) 1 1/4 in
  • Description/Special Features Recommended To Support CPVC Pipe
See all product information