KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Two Hole Strap, Size 1 In, PK5

CADDY| Zoro #: G1381721| Mfr #: 1080100EG

$5.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1
Item: Pipe Strap
Includes: Mounting Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381721 Mfr #: 1080100EG
Pipe Size (In.): 1Item: Pipe Strap
Includes: Mounting ScrewDescription/Special Features: Recommended To Support CPVC Pipe
Type: Two HoleWidth (In.): 1-3/16
Length (In.): 3-1/2Material: Pre-Galvanized Steel
Standards: Ul and cUL ListedMetal Detectable: Yes
Country of Origin (subject to change): United States

Description

Pipe Strap, Two Hole, Pipe Size (In.) 1, Material of Construction Pre-Galvanized Steel, Length (In.) 3-1/2, Width (In.) 1-3/16, Metal Detectable Yes, Recommended To Support CPVC Pipe, Includes Mounting Screw, Standards UL And cUL Listed, Package Quantity 5

Reviews