U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load

CADDY| Zoro #: G1042903| Mfr #: 150M0150PL

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two Nuts Installed On Each End
Item: U Bolt With Nuts
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042903 Mfr #: 150M0150PL
Includes: Two Nuts Installed On Each EndItem: U Bolt With Nuts
Material: steelThread Size (In.): 3/8
Length (In.): 4-5/16Pipe Size (In.): 1-1/2
Standards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)Max. Load (Lb.): 1090
Metal Detectable: YesRod Size: 3/8"
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesCountry of Origin (subject to change): United States

Description

U Bolt With Nuts, Pipe Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 1090, Material of Construction Steel, Length (In.) 4-5/16, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End, Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 24)

Reviews