Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Bolt w/ Nuts, 1/2 In, 435 lb Max Load

  • Zoro #: G0921225
  • Mfr #: 150M0050PL
$1.75
  • Rod Size: 1/4 in
  • Pipe Size (In.): 1/2 in
  • Standards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
See full product details
Orders over $75 ship free.

Caddy #150M0050PL Specifications

  • Zoro #: G0921225
  • Mfr #: 150M0050PL
Rod Size: 1/4 in Pipe Size (In.): 1/2 in
Standards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24) Metal Detectable: Yes
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines Includes: Two Nuts Installed On Each End
Material: Steel Max. Load (Lb.): 435
Thread Size (In.): 1/4 Length (In.): 3 1/2 in
Item: U Bolt With Nuts Tube Size (In.): 1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U Bolt With Nuts, Pipe Size (In.) 1/2, Rod Size 1/4 In., Max. Load (Lb.) 435, Material of Construction Steel, Length (In.) 3-1/2, Thread Size (In.) 1/4, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End, Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 24)

Reviews of Caddy #150M0050PL