PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

U Bolt w/ Nuts, 2 1/2 In, 2020 lb Max Load

CADDY| Zoro #: G2304784| Mfr #: 150M0250PL

$4.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 2-1/2Item: U Bolt With NutsMax. Load (Lb.): 2020
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304784 Mfr #: 150M0250PL
Pipe Size (In.): 2-1/2Item: U Bolt With Nuts
Max. Load (Lb.): 2020Thread Size (In.): 1/2
Length (In.): 5-3/4Includes: Two Nuts Installed On Each End
Material: SteelStandards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesRod Size: 1/2"
Metal Detectable: YesCountry of Origin (subject to change): United States

Description

U Bolt With Nuts, Pipe Size (In.) 2-1/2, Rod Size 1/2 In., Max. Load (Lb.) 2020, Material of Construction Steel, Length (In.) 5-3/4, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End, Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 24)

Reviews