KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U Bolt w/ Nuts, 4 In, 2020 lb Max Load

CADDY| Zoro #: G0486166| Mfr #: 150M0400PL

$4.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
Includes: Two Nuts Installed On Each End
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486166 Mfr #: 150M0400PL
Standards: Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)Includes: Two Nuts Installed On Each End
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesMetal Detectable: Yes
Thread Size (In.): 1/2-16Rod Size: 1/2"
Pipe Size (In.): 4Item: U Bolt With Nuts
Length (In.): 7-5/16Material: steel
Max. Load (Lb.): 2020Country of Origin (subject to change): United States

Description

U Bolt With Nuts, Pipe Size (In.) 4, Rod Size 1/2 In., Max. Load (Lb.) 2020, Material of Construction Steel, Length (In.) 7-5/16, Thread Size (In.) 1/2-16, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End, Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 24)

Reviews