KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wide Mouth Beam Clamp, 3/8 IN Rod Size

CADDY| Zoro #: G1253847| Mfr #: 3100037PL

$3.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1
Standards: UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
Type: Wide Mouth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253847 Mfr #: 3100037PL
Width (In.): 1Standards: UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
Type: Wide MouthDescription/Special Features: For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Item: Beam Clamp
Length (In.): 1-1/4Material: steel
Max. Load (Lb.): Top of Beam 500 and Bottom 250Country of Origin (subject to change): China

Description

Beam Clamp, Wide Mouth, Rod Size 3/8 In., Max. Load (Lb.) Top of Beam 500 and Bottom 250, Material of Construction Steel, Length (In.) 1-1/4, Width (In.) 1, Thread Size (In.) 3/8, Metal Detectable Yes, For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron, Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)

Reviews