Cadet
96" Electric Baseboard Heater, White, 1500/2000W, 208/240V
Mfr # 8F2000W
Zoro # G8499233
$97.19
5% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$91.75
Key Features
- Watts 2000/1500W
- BtuH Output 6825/5120
- Heater Voltage 240/208V
- Length 96"
- Mounting Type Wall
Explore More Products
- CADET HEATR BASEB 500W 30"" WHT 09950
- CADET Heater Baseb 750W 3' Wh 09952
- CADET 30" Electric Baseboard Heater, White, 375/500W, 208/240V 2F500W
- CADET 36" Electric Baseboard Heater, White, 563/750W, 208/240V 3F750W
- CADET 48" Electric Baseboard Heater, White, 1000W, 120V 4F1000-1W
- CADET 96 in. 2,000-Watt 240/208-Volt Electric Baseboard Heater in White 8F2000W
- CADET Cadet 507030 4 Ft. Baseboard Heater 1000W White 9954 507030
- CADET Cadet 09950 4 x 30.3 in. 240V 500W Baseboard Hardwire Electric Heater - White 237886
- CADET Cadet 05532 36 x 6 in. 120V Baseboard Hardwire Electric Zone Heater - White 760456
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V 3UG77
- PROTECTIONPRO 49 in. 175 sq. ft. Convection Baseboard Heater PR2514613
- Cadet Heaters & Furnaces