Cadet
36" Electric Baseboard Heater, White, 563/750W, 208/240V
Mfr # 3F750W
Zoro # G8738667
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750/563W
- BtuH Output 2560/1925
- Heater Voltage 240/208V
- Length 36"
- Mounting Type Wall
Explore More Products
- CADET 96 in. 2,000-Watt 240/208-Volt Electric Baseboard Heater in White 8F2000W
- CADET 24" Electric Baseboard Heater, White, 262/350W, 208/240V 2F350W
- CADET 72" Electric Baseboard Heater, White, 1500W, 120V 6F1500-1W
- CADET BASEBOARD HEATER 72"" 05536
- CADET BASEBOARD HEATER 30"" 05530
- CADET Electric Baseboard Heater, 30 in, 500W, 120V, White 2F500-1W
- CADET Elec Heater, 2 ft., 500W, 208V, No Stat, Wht 11924-1
- CADET Cadet 507030 4 Ft. Baseboard Heater 1000W White 9954 507030
- CADET SoftHeat Hydronc Elctrc Baseboard Heater EPN1500W
- TPI INDUSTRIAL TPI Portable Baseboard Plug In Heater, 1500W, 120V 483TM
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White BC001-48-WHT
- Cadet Electric Baseboard Heaters