Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Electric Kickspace Heater, Recessed, 1000 W, 120V AC, Black

  • Zoro #: G8738606
  • Mfr #: UC101B
$162.00
  • Watts: 1000
  • BtuH: 3415
  • Heater Voltage: 120VAC
See full product details
This item ships free.

Cadet #UC101B Specifications

  • Zoro #: G8738606
  • Mfr #: UC101B
  • Watts: 1000
  • BtuH: 3415
  • Heater Voltage: 120VAC
  • Color: Black
  • Amps AC: 8.33
  • Width: 14-1/2"
  • Hz: 60
  • Rough Opening Depth: 8-1/4"
  • Rough Opening Height: 3-1/2"
  • Grille Material: Metal
  • Grille Height: 3 1/2 in
  • Mounting Type: Recessed
  • Rough Opening Width: 14-1/2"
  • Heater Type: Electric
  • Standards: UL Listed
  • Depth: 8-1/4"
  • Height: 3-1/2"
  • Grille Width: 18 in
  • Finish: Powder Coated
  • Phase: 1
  • Item: Electric Kickspace Heater
  • Voltage: 120V AC
  • Air Flow: 32 cfm
  • Wattage Output: 1000W
  • Housing Finish: Powder Coated
  • Grille Finish: Powder Coated
  • Grille Color: Black
  • Rough-In Depth: 8 1/4 in
  • Heating Capacity: 3415 BtuH
  • Housing Color: Black
  • Rough-In Height: 3 1/2 in
  • Frequency: 60 Hz
  • Heating Method: Electric Heat
  • Thermostat Included: No
  • Amperage: 8.3A
  • Rough-In Dimensions - W x H x D: 14-1/2 in x 3-1/2 in x 8-1/4 in
  • Rough-In Width: 14 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Kickspace Heater, Rough-In Height 3 1/2 in, Rough-In Width 14 1/2 in, Rough-In Depth 8 1/4 in, Wattage Output 1000W, Housing Color Black, Housing Finish Powder Coated, Heating Method Electric Heat, Heating Capacity 3415 BtuH, Thermostat required (sold separately, Voltage 120V AC, 1 Phase, Mounting Type Recessed, Air Flow 32 cfm, Amperage 8.3A, Frequency 60 Hz, Grille Height 3 1/2 in, Grille Width 18 in, Grille Color Black, Grille Finish Powder Coated, Grille Material Metal

Reviews of Cadet #UC101B