- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Wall Heaters
- /
- Electric Wall Heater with Thermostat, 1000 W, 240VAC, Almond
Cadet
Electric Wall Heater with Thermostat, 1000 W, 240VAC, Almond
- Zoro #: G1876347
- Mfr #: CSC102TA
Tap to zoom
Hover or click to zoom
$125.15
- Electric Heater Item: Electric Wall Heater with Thermostat
- Watts: 1000
- Heater Voltage: 240VAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $125.15
Cadet #CSC102TA Specifications
- Zoro #: G1876347
- Mfr #: CSC102TA
- Electric Heater Item: Electric Wall Heater with Thermostat
- Watts: 1000
- Heater Voltage: 240VAC
- Color: Almond
- Item: Electric Wall Heater with Thermostat
- Voltage: 240VAC
- Country of Origin (subject to change): United States
Description
Elec Wall Heater w/Stat,1000W,240V,Almd
Reviews of Cadet #CSC102TA
Explore more
- CADET Electric Kickspace Heater, Recessed, 1000 W, 120V AC, Safety Shutoff, Black UC101B
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000 W, 120/240V AC CBC103TW
- CADET Heater Assembly with Thermostat, 1500 W, 208VAC CS158T
- CADET Register and Wall Heater, 2000 W, 240VAC RMC202W
- CADET Electric Wall Heater with Thermostat, 2000 W, 240VAC, Almond CSC202TA
- GLOBAL EQUIPMENT Portable Electric Garage Space Heater, 1500 W, 120V BG-E2-A
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/4000 W HF3316T2RPW
- CADET Heater Assembly with Thermostat, 750 W, 208VAC CS078T
- GLOBAL EQUIPMENT Radiant Panel Heater - Under the Desk 170W, 120V PH-808
- Cadet Electric Heaters & Accessories