Cadet
Heater Assembly, 1250 W, 208VAC
- Zoro #: G1876487
- Mfr #: CS122
Tap to zoom
Hover or click to zoom
$91.30
- Electric Heater Item: Heater Assembly
- Watts: 1250
- Heater Voltage: 208VAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.30
Cadet #CS122 Specifications
- Zoro #: G1876487
- Mfr #: CS122
- Electric Heater Item: Heater Assembly
- Watts: 1250
- Heater Voltage: 208VAC
- Item: Heater Assembly
- Voltage: 208VAC
- Product Type: Heater Assmbly Only No Stat,1250W,240V
- Country of Origin (subject to change): United States
Description
Heater Assmbly Only No Stat,1250W,240V
Reviews of Cadet #CS122
Explore more
- Cadet 208VAC Heater Assembly CS058
- Cadet Heater Assembly, 3000 W, 208VAC CST308
- Cadet Register and Wall Heater, 120VAC RMC151W
- Cadet Register Heater Assembly, 2250 W, 240VAC RM222
- Cadet Recessed Electric Wall-Mount Heater, Recessed, 1125/1500 W, White CSC152TW
- Cadet Heater Assembly with Thermostat, 1600 W, 208VAC CE162T
- Cadet Electric Wall Heater, 750 W, 240VAC, Almond CSC072A
- Dayton Electric Kickspace Heater, Recessed, 750/1500 W, 120V AC, Black 2YV10
- Dayton Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W 3END9
- Dayton Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W 2HAD7
- Qmark Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC SSAR4807AL
- Cadet Electric Heaters & Accessories