Cadet
Heater Assembly, 4000 W, 208VAC
- Zoro #: G1876493
- Mfr #: CST408
Tap to zoom
Hover or click to zoom
$160.57
- Electric Heater Item: Heater Assembly
- Watts: 4000
- Heater Voltage: 208VAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $160.57
Cadet #CST408 Specifications
- Zoro #: G1876493
- Mfr #: CST408
- Electric Heater Item: Heater Assembly
- Watts: 4000
- Heater Voltage: 208VAC
- Item: Heater Assembly
- Voltage: 208VAC
- Country of Origin (subject to change): United States
Description
Heater Assmbly Only No Stat,4000W,208V