Skip to Main Content
customer-service Help
Cadet

Heater Assembly with Thermostat, 1600 W, 208VAC

Cadet Heater Assembly with Thermostat,  1600 W,  208VAC CE162T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$185.56
  • Electric Heater Item: Heater Assembly with Thermostat
  • Watts: 1600
  • Heater Voltage: 208VAC
See full product details
This item ships free.
Total: $185.56

Cadet #CE162T Specifications

  • Electric Heater Item: Heater Assembly with Thermostat
  • Watts: 1600
  • Heater Voltage: 208VAC
  • Item: Heater Assembly with Thermostat
  • Voltage: 208VAC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Energy Plus Electric Wall Heater Assembly with Stat,1600W,240V. Keep your family warm in the rooms you use most. The Energy Plus heater uses up to 30% less energy than regular wall heaters, making it a perfect solution for any room with precise, consistent warmth and comfort. Say goodbye to frequent temperature adjustments thanks to intelligent controls and an auto-adjusting fan speed that maintains your room temperature within one degree.

Reviews of Cadet #CE162T