Skip to Main Content
customer-service Help
Cadet

Recessed Electric Wall-Mount Heater, Recessed, 1000 W, 120/240V AC

Cadet Recessed Electric Wall-Mount Heater,  Recessed,  1000 W,  120/240V AC CBC103TW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$174.00
  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Light Commercial/Residential
  • Watts: 1000
See full product details
This item ships free.
Total: $174.00

Cadet #CBC103TW Specifications

  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Light Commercial/Residential
  • Watts: 1000
  • BtuH: 3414
  • Heater Voltage: 120/240VAC
  • Electric Heater Phase: 1
  • Wall Opening Width: 8"
  • Color: White
  • Amps AC: 8.33/4.16
  • Wall Opening Depth: 4"
  • Housing Width: 7 7/8 in
  • Manufacturers Warranty Length: 3 yr
  • Grille Width: 9 in
  • Standards: UL Std. 2021, CAN/CSA Std., C22.2 No. 46
  • Grille Depth: 5/8 in
  • Hz: 60
  • Features: Thermostat and Timer, Painted Sealed Element to Resist Rusting
  • Finish: Powder Coated Paint
  • Grille Material: Metal
  • Mounting Type: Recessed
  • Item: Recessed Electric Wall-Mount Heater
  • Grille Height: 12 in
  • Wall Opening Height: 10-1/4"
  • Housing Height: 11 1/8 in
  • Housing Depth: 4 in
  • Voltage: 120/240V AC
  • Phase: 1
  • Includes: Thermostat
  • Heating Capacity: 3,415 BtuH
  • Heating Method: Fan Forced
  • Housing Material: Metal
  • Grille Color: White
  • Thermostat Contact Type: Single Pole
  • Voltage, Phase: 120/240V AC, 1-phase
  • Rough-In Width: 8 in
  • Rough-In Dimensions - H x W x D: 10-1/8 in x 8 in x 4 in
  • Control Type: Mechanical Selector Dial
  • Grille Finish: Powder Coated
  • Programming Capability: 1-hr Shut-Off Timer
  • Frequency: 60 Hz
  • Thermal Overheat Protection: Manual Reset
  • Rough-In Depth: 4 in
  • Heater Mounting Position: Vertical Burn
  • Rough-In Height: 10 1/8 in
  • Smart Connectivity: No Connectivity
  • Amperage: 8.3 A/4.2 A
  • Minimum Mounting Height from Floor: 4 7/16 in
  • Wattage Output: 1,000W
  • Thermostat Included: Unit-Mounted
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1000 Watts, 3414 BtuH, Heater Voltage 120/240 V AC, Electric Heater Phase 1, Wall Opening Width 8 In., Color White, 8.33/4.16 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 5/8 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 in, Housing Height 11 1/8 in

Reviews of Cadet #CBC103TW