Skip to Main Content
customer-service Help
Cadet

Recessed Electric Wall-Mount Heater, Recessed, 1000/1500/1600 W

Cadet Recessed Electric Wall-Mount Heater,  Recessed,  1000/1500/1600 W CEC163TW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$220.88
  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Light Commercial/Residential
  • Watts: 1000/1500/1600
See full product details
This item ships free.
Total: $220.88

Cadet #CEC163TW Specifications

  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Light Commercial/Residential
  • Watts: 1000/1500/1600
  • BtuH: 3414/5120/5460
  • Heater Voltage: 120/208/240VAC
  • Electric Heater Phase: 1/3
  • Wall Opening Width: 8"
  • Color: White
  • Amps AC: 8.3/7.2/6.7
  • Wall Opening Depth: 4"
  • Grille Depth: 5/8 in
  • Housing Width: 7 7/8 in
  • Housing Depth: 4 in
  • Wall Opening Height: 10-1/4"
  • Features: Proportional Speed Fan, Electronic Control for Maximum Efficiency and Comfort; Smart Sensor Auto-Adjusts Voltage to Match Power Supply Without Damaging Heater
  • Standards: ETL Listed
  • Grille Height: 12 in
  • Grille Material: Metal
  • Finish: Powder Coated Paint
  • Manufacturers Warranty Length: 5 yr
  • Mounting Type: Recessed
  • Item: Recessed Electric Wall-Mount Heater
  • Housing Height: 11 1/2 in
  • Grille Width: 9 in
  • Hz: 60
  • Voltage: 120/208/240V AC
  • Air Flow: 18 to 44 CFM
  • Phase: 1 or 3
  • Includes: Thermostat
  • Heater Mounting Position: Vertical Burn
  • Rough-In Dimensions - H x W x D: 10-1/8 in x 8 in x 4 in
  • Rough-In Width: 8 in
  • Wattage Output: 1,000W/1,500W/1,600W
  • Frequency: 60 Hz
  • Programming Capability: Not Programmable
  • Grille Color: White
  • Tamper Resistant: Yes
  • Fan Only Operation: Yes
  • Smart Connectivity: No Connectivity
  • Grille Finish: Powder Coated
  • Voltage, Phase: 120/208/240V AC, 1 or 3-phase
  • Heating Method: Fan Forced
  • Thermostat Included: Unit-Mounted
  • Amperage: 6.7A/7.2A/8.3A
  • Rough-In Depth: 4 in
  • Rough-In Height: 10 1/8 in
  • Minimum Mounting Height from Floor: 4 1/2 in, 12 in
  • Heating Capacity: 3,415/5,460/5,120 BtuH
  • Setback Control: Yes
  • Control Type: Digital Display
  • Automatic Fan Delay (On/Off): Yes
  • Thermal Overheat Protection: Manual Reset
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1000/1500/1600 Watts, 3414/5120/5460 BtuH, Heater Voltage 120/208/240 V AC, Electric Heater Phase 1/3, Wall Opening Width 8 In., Color White, 8.3/7.2/6.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 5/8 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 in, Housing Height 11 1/2 in

Reviews of Cadet #CEC163TW