Skip to Main Content
customer-service Help
Cadet

Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W

Cadet Recessed Electric Wall-Mount Heater,  Recessed or Surface,  3000 W CST302T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$175.81
  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Residential
  • Watts: 3000
See full product details
This item ships free.
Total: $175.81

Cadet #CST302T Specifications

  • Electric Heater Item: Electric Wall Heater
  • Electric Heater Type: Residential
  • Watts: 3000
  • BtuH: 10,236
  • Heater Voltage: 240VAC
  • Electric Heater Phase: 1
  • Wall Opening Width: 16-19/64"
  • Color: Black
  • Amps AC: 12.5
  • Wall Opening Depth: 4"
  • Mounting Type: Recessed or Surface
  • Housing Width: 14 1/2 in
  • Housing Depth: 4 in
  • Housing Height: 10 in
  • Features: Fast Heating Coil Element, Built-In Thermostat
  • Item: Recessed Electric Wall-Mount Heater
  • Wall Opening Height: 10"
  • Hz: 60
  • Finish: Powder Coated
  • Manufacturers Warranty Length: 2 yr
  • Standards: ETL listed to UL standards
  • Grille Depth: 1 in
  • Grille Width: 16 1/4 in
  • Grille Height: 12 in
  • Grille Material: Metal
  • Voltage: 240V AC
  • Air Flow: 40 to 55 CFM
  • Phase: 1
  • Thermal Overheat Protection: One-Time Thermal Fuse
  • Thermostat Included: Unit-Mounted
  • Programming Capability: Not Programmable
  • Rough-In Dimensions - H x W x D: 10-1/8 in x 14-1/2 in x 4 in
  • Grille Color: Black
  • Rough-In Height: 10 1/8 in
  • Minimum Mounting Height from Floor: 4 1/2 in
  • Control Type: Mechanical Selector Dial
  • Heating Capacity: 10,236 BtuH
  • Heater Mounting Position: Horizontal Burn
  • Rough-In Width: 14 1/2 in
  • Frequency: 60 Hz
  • Amperage: 10.8A/12.5A
  • Smart Connectivity: No Connectivity
  • Includes: Thermostat
  • Voltage, Phase: 240V AC, 1-phase
  • Heating Method: Fan Forced
  • Rough-In Depth: 4 in
  • Grille Finish: Powder Coated
  • Wattage Output: 2,250W/3,000W
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Electric Wall-Mount Heater, Residential, 3000 Watts, 10,236 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 16-19/64 In., Color Black, 12.5 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10 In., Mounting Type Surface and Recessed, 60 Hz, Grille Material Metal, Grille Width 16 1/4 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 14 1/2 in, Housing Depth 4 in, Housing Height 10 in, Features Fast Heating Coil Element, Built-In Thermostat

Reviews of Cadet #CST302T