Cadet
Register Grill, 7.375 X Residential, Commercial, Register
Mfr # RMGW
Zoro # G8964663
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Height (In.) 7.375
- Finish Residential, Commercial
- Material Register
- Color Metal
- Overall Height (In.) 7.375
Replacement Parts
Explore More Products
- CADET Register Grill, 7.375 X Residential, Commercial, Register RMGA
- BRASS ACCENTS SCROLL REG 3x10" W/DMP AB A03-R4310-609
- APPLIED APPLICATIONS INTERNATIONAL Speedi-Grille Return Air Grille Vent Cover SG-2020 RAG 20" X 20" SG-2020 RAG
- TRU AIRE GRILLE SIDEWAL WHT24X12"" C170 24X12
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 SBS-4126 SB
- ZORO SELECT Return Air Grille, 14 X 14, White, Steel 4MJR2
- DECOR GRATES Floor Register, 2-1/4 X 12, Plated Nickel ADH212-NKL
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 SBS-4106 NB
- GREYSTONE Registr Baseboard10X6Wht C123M 10X6
- ELIMA-DRAFT Magnetic Cover10X10Alum ELMDFT13A
- AMERICAN METAL PRODUCTS American Metal #-R 4X14 Brown Floor Register 413B4X14
- Cadet Air Vent Covers & Floor Registers