Cafeworks
Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top
Mfr # 65687
Zoro # G2419807
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Tabletop Material Laminated Melamine
- Tabletop Color Grey
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite 65648
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top 65647
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite 65688
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut 65644
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite 65678
- CAFEWORKS Square CaféWorks™ Table, Walnut - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top 65674
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top 65677
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top, Grey TB42RNDGYBPBK
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain XU-BLKTB-3060-T2222-GG
- FLASH FURNITURE Square Walnut Table, Black Seat, Square, 30", 30" W, 30" L, 30" H, Laminate Top, Wood Grain MD-0005-GG
- REGENCY Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White TB42RNDWH
- Cafeworks Breakroom & Cafeteria Tables