Cahaba Classics

Offset Brass Bath Supplies in Satin Nick


$145.50
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Length (In.) 2-3/8 in.
  • Overall Height 24 in.
  • Mounting Tub Wall Mount
  • Ring Width 3 in.
  • Material Solid Brass
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us