Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kitchen Sink, Stainlss Stl, Radius Corner

  • Zoro #: G0481337
  • Mfr #: CASC0082
No Product Image Available
$516.41 1% off
$507.00
  • Mounting Type: Corner
  • Item: Kitchen Sink
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Cahaba #CASC0082 Specifications

  • Zoro #: G0481337
  • Mfr #: CASC0082
Mounting Type: Corner Item: Kitchen Sink
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kitchen Sink,Stainlss Stl,Radius Corner

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Cahaba #CASC0082