Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radius Corner Stainless Steel Bar/Prep

  • Zoro #: G0481836
  • Mfr #: CASC0089
No Product Image Available
$633.92 1% off
$623.00
  • Item: Radius Corner Stainless Steel Bar/Prep
  • Mounting Type: Corner
  • Finish: Stainless steel
See full product details
This item ships free.

Cahaba #CASC0089 Specifications

  • Zoro #: G0481836
  • Mfr #: CASC0089
Item: Radius Corner Stainless Steel Bar/Prep Mounting Type: Corner
Finish: Stainless steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radius Corner Stainless Steel Bar/Prep

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Cahaba #CASC0089