Caiman
Cold Protection Gloves, Heatrac Lining, 2XS
- Zoro #: G8598204
- Mfr #: 1354-1
Hover or click to zoom Tap to zoom
Key Features
- Item: Cold Protection Gloves
- Color: Blue
- Lining: Heatrac
- Cuff: Safety Cuff with Knit Wrist
- Waterproof: No
- Palm Material: Pigskin Leather
- Palm Construction: Reinforced
- Back Material: Water and Wind Resistant Poly Back
$13.67
Subtotal: $13.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Caiman #1354-1 Specifications
- Zoro #: G8598204
- Mfr #: 1354-1
- Item: Cold Protection Gloves
- Size: 2XS
- Color: Blue
- Lining: Heatrac
- Cuff: Safety Cuff with Knit Wrist
- Waterproof: No
- Palm Material: Pigskin Leather
- Palm Construction: Reinforced
- Back Material: Water and Wind Resistant Poly Back
- Cut: Kontour(TM)
- Closure Type: Knit Wrist
- Thumb Style: Kontour
- Temp. Range: Up to -20 Degrees F
- Finger Style: Full Finger
- Stitching Material: Polyester
- Length: 9-1/2"
- Finger Material: Leather/Nylon
- Thumb Material: Leather and Nylon
- Knuckle Padding Material: Grain Pigskin Leather
- Glove Size: 2XS
- Cuff Color: Navy/Gold
- Includes Keypad Nib: No
- Glove Features: Padded Palm
- Windproof: No
- Min. Temp.: -20 Degrees F
- Glove Materials: Cow Grain, Polyester
- Knuckle Protection Material: Not Applicable
- Includes Double Palm: No
- Glove Construction: Cut and Sewn
- Water Resistant: No
- Low-Profile Impact Protection: No
- Glove Insulation Material: Heatrac(R)
- Finger Coverage: Full Finger
- Glove Liner Material: Fleece
- Oil Resistant: No
- Hand Protection Style: Glove
- Leather Glove Liner Type: Fleece Liner
- Glove Back Material: Pig Grain, Polyester
- Series: Heatrac(R)
- Brand and Series: Caiman(R) Heatrac(R)
- EN 388 Impact Rated: No
- Insulated: Yes
- ANSI/ISEA Heat Level: Not Available
- Cuff Length: 2 1/2 in
- ANSI/ISEA Puncture Level: Not Rated
- Rope Channel Reinforcement: No
- Glove Hand Style: Left and Right
- Leather Grade: Premium
- Leather Glove Style: Work
- Includes Pull Strap: No
- Includes Padded Palm: Yes
- Glove Backing Material: Gold Pig Grain, Naby Polyester
- Reflective Backing: No
- High-Visibility: No
- Cuff Material: Polyester
- ANSI/ISEA Abrasion Level: Not Tested
- Includes Pinch Point Protection: No
- Glove Back Color: Navy
- Glove Insulation Weight: 200 g
- Touchscreen Compatible: No
- Leather Palm Process: Grain
- Includes ID Panel: No
- Palm Style: Padded
- Thumb Sweat Wipe: No
- Includes Red Palm: No
- Leather Color: Gold
- Shop By: Closeouts
- Hand Style: Left and Right
- Size- Numeric: 5
- Oil-Resistant: No
- Minimum Temperature: -20 Degrees F
- Palm Color: Navy/Gold
- Size- Alpha: 2XS
- Glove Palm Material: Pig Grain Leather
- Color (Palm/Back): Navy/Gold / Navy
- Color Fam - Combined: Navy/Gold / Navy
- Liner Style: Lined
- Stitching Type: Standard
- Country of Origin (subject to change): China
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Reviews of Caiman #1354-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAIMAN Cold Protection Gloves, Heatrac Lining, M 1354-4
- CAIMAN Cold Protection Gloves, Heatrac Lining, S 1354-3
- CAIMAN Cold Protection Gloves, Heatrac Lining, L 1354-5
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M 1353-4
- CAIMAN Cold Protection Gloves, Heatrac Lining, M 2390-4
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS 1354-2
- HOT SHOT Mens Stretch Polyester Touch Glove With One Seam 0E-127C-L
- BDG Lined Split Cowhide Mitt, PR, Universal PR 63-9-766AL-1
- ILC Replacement For KLIM 5029001120000 5029-001-120-000
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl 3223XL
- PACIFIC HELMETS Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK 77-469/XL
- Caiman Gloves & Hand Protection