Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gloves, MIG, Stick, Size L, 14" L, PR

  • Zoro #: G2152098
  • Mfr #: 1504-1
$9.03
  • Glove Back Material: Cowhide
  • Cuff Material: Leather
  • Glove Size: L
See full product details
Orders over $75 ship free.

Caiman #1504-1 Specifications

  • Zoro #: G2152098
  • Mfr #: 1504-1
Glove Back Material: Cowhide Cuff Material: Leather
Glove Size: L Hand: Left and Right
Leather Palm Type: Cowhide Color: Gray
Glove Length: 14" Design: Form Fitting Kontour(TM) Pattern
Glove Leather Grade: B Stitching Material: Kevlar(R)
Lining Material: Fleece Thumb Style: Reinforced
Item: Welding Gloves Welding Glove Application: MIG, Stick
Glove Cut: Gunn Leather Palm Material: Cowhide
Cuff: Duck Application: MIG/Stick
Size: L Palm Material: Cowhide
Leather Glove Liner Type: Cotton Fleece Liner Includes Pinch Point Protection: No
ANSI/ISEA Abrasion Level: Not Tested Palm Style: Reinforced
Includes Glide Patch: No Glove Materials: Cowhide
Reflective Backing: No Glove Hand Style: Left and Right
Thumb Sweat Wipe: No Water Resistant: No
Includes Pull Strap: Yes Glove Insulation Material: Fleece
Cuff Style: Gauntlet Leather Grade: Standard
High Visibility: No Cuff Length: 4 in
Series: 1504 Cuff Color: Black
Reinforcement Coverage: Reinforced Palm Glove Back Color: White
Brand and Series: Caiman 1504 Includes Double Palm: Yes
Waterproof: No Glove Liner Material: Cotton Fleece
Rope Channel Reinforcement: Yes Oil Resistant: No
Leather Glove Style: Work Includes ID Panel: No
Touchscreen Compatible: No Leather Palm Process: Split
Includes Padded Palm: No Includes Red Palm: No
Glove Features: Double Palm, Insulated, Pull Strap Insulated: Yes
Glove Backing Material: White Cowhide Leather Color: Gray
Glove Construction: Cut and Sewn Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Gray, Cuff Duck, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

Reviews of Caiman #1504-1