customer-service Help
Caiman

Stick Welding Gloves, Cowhide Palm, Universal, PR

Caiman Stick Welding Gloves,  Cowhide Palm,  Universal,  PR 1420
Hover or click to zoom Tap to zoom
$19.56
  • Item: Welding Gloves
  • Application: Stick
  • Leather Palm Material: Cowhide
See full product details
Orders over $75 ship free.

Total: $19.56

Caiman #1420 Specifications

  • Item: Welding Gloves
  • Application: Stick
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: Universal
  • Length: 14"
  • Glove Leather Grade: B
  • Cut: Gunn
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Lining Material: Fleece
  • Back Material: Cowhide
  • Welding Glove Application: Stick
  • Glove Size: Universal
  • Design: Traditional
  • Color: Red
  • Stitching Material: Cotton/Polyester
  • Glove Length: 13-1/2"
  • Hand: Left and Right
  • Leather Palm Type: Split
  • Palm Material: Cowhide
  • Cuff: Gauntlet
  • Glove Cut: Gunn
  • Glove Backing Material: Cowhide
  • Includes Double Palm: Yes
  • Reinforcement Coverage: Reinforced Palm
  • Leather Grade: Standard
  • ANSI/ISEA Puncture Level: Not Tested
  • Thumb Sweat Wipe: No
  • Rope Channel Reinforcement: Yes
  • Waterproof: No
  • Series: 1420
  • Water Resistant: No
  • Glove Features: Double Palm, Insulated
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Hand Style: Left and Right
  • Reflective Backing: No
  • Includes Pinch Point Protection: No
  • Insulated: Yes
  • Glove Construction: Kontour(TM)
  • Glove Insulation Material: Fleece
  • Glove Materials: Cowhide
  • Palm Style: Reinforced
  • Glove Liner Material: Fleece
  • Includes ID Panel: No
  • Includes Pull Strap: No
  • Includes Glide Patch: No
  • Cuff Length: 4 in
  • High-Visibility: No
  • Leather Glove Style: Work
  • Leather Glove Liner Type: Fleece Liner
  • Glove Back Color: Red
  • Leather Color: Red
  • Oil Resistant: No
  • Cuff Color: Red
  • Includes Red Palm: No
  • Includes Padded Palm: No
  • Touchscreen Compatible: No
  • Brand and Series: Caiman(R) 1420
  • Leather Palm Process: Split
  • ANSI/ISEA Cut Level: Not Tested
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Red, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Red, Cuff Material Cowhide, Design Traditional, 1 Pair

Reviews of Caiman #1420