Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Glove, Welding, 21 In L, Blk and Gold, L, Pr

  • Zoro #: G4565154
  • Mfr #: 1878-5

$34.34

  • Length: 21"
  • Stitching Material: Kevlar(R)
  • Size: L
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Caiman #1878-5 Specifications

  • Zoro #: G4565154
  • Mfr #: 1878-5
Length: 21" Stitching Material: Kevlar(R)
Size: L Leather Palm Material: Deerskin
Thumb Style: Wing Design: 3-D Kontour(TM) Pattern
Lining Material: Fleece, Foam Welding Glove Application: MIG, Stick
Glove Length: 21" Glove Back Material: Pigskin
Application: Overhead, Stick and Plasma Cutting Grade of Leather: Premium
Hand: Left and Right Leather Palm Type: Split
Cuff: Extended Glove Size: L
Cuff Material: Pigskin Color: Black
Item: Welding Gloves Glove Leather Grade: A
Palm Material: Deerskin Country of Origin (subject to change): China

Description

Welding gloves and sleeves keep your hands and arms safe from sparks, heat, and particulates while welding. Here is some additional information about Caiman Welding Gloves. Application: Overhead, Stick and Plasma Cutting, Size: L, Length: 21".

Reviews of Caiman #1878-5