Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cafe Training Table, Cain 48"x24", Cherry
  • Zoro #: G0296830
  • Mfr #: MCTRCT4824CH
No Product Image Available
$183.44
  • Frame Material: Steel
  • Color: Cherry
  • Type: Cafe Training Table
See full product details
This item ships free.

Cain #MCTRCT4824CH Specifications

  • Zoro #: G0296830
  • Mfr #: MCTRCT4824CH
Frame Material: Steel Color: Cherry
Type: Cafe Training Table Height: 42"
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 24" Item: Cafe Training Table,Cain 48"x24", Cherry
Shape: Rectangle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Whether you're planning a lounge, café, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish café or coffee shop settings as well as training rooms. This 48-inch long cafe-height training table is constructed of a thermal fused melamine Cherry laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Cain #MCTRCT4824CH