Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cafe Training Table, Cain 48x24", Mahogany
  • Zoro #: G0296718
  • Mfr #: MCTRCT4824MH
No Product Image Available
$169.27
  • Shape: Rectangle
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Height: 42"
See full product details
This item ships free.

Cain #MCTRCT4824MH Specifications

  • Zoro #: G0296718
  • Mfr #: MCTRCT4824MH
Shape: Rectangle Material: Thermal Fused Melamine Laminate (Table Top)
Height: 42" Item: Cafe Training Table,Cain 48x24",Mahogany
Width: 48" Frame Material: Steel
Type: Cafe Training Table Color: Mahogany
Depth: 24" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Whether you're planning a lounge, café, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish café or coffee shop settings as well as training rooms. This 48-inch long cafe-height training table is constructed of a thermal fused melamine Mahogany laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.

Reviews of Cain #MCTRCT4824MH