Cain
Rectangle Tables > Training Tables > Cain Café Training Tables, 66 X 24 X 42, Wood|Metal Top, Maple
Mfr # MCTRCT6624PL
Zoro # G0297092
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$362.99
Key Features
- Shape Rectangle
- Width 66
- Length 24
- Height 42
- Tabletop Material Wood|Metal
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple MTRCT4824PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry MTRCT6024CH
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple MTRCT6024PL
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 72 X 24 X 29, Grey MTRCT7224GY47BY
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 60 X 24 X 29, Maple MTRCT6024PL47BE
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Grey MTRCT4824GY
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany MKFTM6030MH
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red NAN-JN-2433-GG
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 60 X 24 X 29, Grey MKTRCT6024GY44BK
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" CSA3072-15
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry MKTRCC4824CH
- Cain Training & Computer Tables