Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0429578
  • Mfr #: MTRCT4224MW
No Product Image Available
$151.99
  • Item: Training Table
  • Color: Mocha Walnut
  • Depth: 24"
See full product details
This item ships free.

Cain #MTRCT4224MW Specifications

  • Zoro #: G0429578
  • Mfr #: MTRCT4224MW
Item: Training Table Color: Mocha Walnut
Depth: 24" Series: Cain
Type: Training Table Frame Material: Steel
Width: 42" Material: Thermal Fused Melamine Laminate (Table Top)
Shape: Rectangle Height: 29"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42"x24",Training Table,Mocha Walnut

Reviews of Cain #MTRCT4224MW