Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0430993
  • Mfr #: MTRCT4824CH44BK
No Product Image Available
$617.63
  • Shape: Rectangle
  • Color: Cherry; Black
  • Type: Training Table
See full product details
This item ships free.

Cain #MTRCT4824CH44BK Specifications

  • Zoro #: G0430993
  • Mfr #: MTRCT4824CH44BK
Shape: Rectangle Color: Cherry; Black
Type: Training Table Includes: (1) Training Table; (2) Zeng Chairs
Item: Training Table Frame Material: Steel
Height: 29" Width: 48"
Depth: 24" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48"x24",Training Table,2 Zeng Chrs

Reviews of Cain #MTRCT4824CH44BK