Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0433513
  • Mfr #: MTRCT4824PL23BK
No Product Image Available
$695.21
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Width: 48"
  • Frame Material: Steel
See full product details
This item ships free.

Cain #MTRCT4824PL23BK Specifications

  • Zoro #: G0433513
  • Mfr #: MTRCT4824PL23BK
Material: Thermal Fused Melamine Laminate (Table Top) Width: 48"
Frame Material: Steel Type: Training Table
Includes: (1) Training Table; (2) Nest Chairs Item: Training Table
Depth: 24" Color: Maple; Black
Height: 29" Shape: Rectangle
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48"x24",Training Table,2 Nest Chrs

Reviews of Cain #MTRCT4824PL23BK